Beli Pneumatic Solenoid Valves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Deskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- SIEMENS Pneumatic Valves (Katup Solenoid Pneumatik)atribut:
- UNSPSC: 40141603
- Air Connections (in): 1/4 Barb
- Control Air Pressure: 0 to 30
- Maximum Air Pressure: 50
- Voltage (V AC): 120
- DYNAQUIP CONTROLS Solenoid Air Control ValveDeskripsi:These Dynaquip Controls solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- UNSPSC: 40141609
- Coefficient of Volume: 1.4
- Manufacturer Part Number: 145855.03
- Maximum Flow (cfm): 78.4
- NEMA Classification: NEMA 4, 4X
- Operational Pressure Range (psi): 22 to 116
- Overall Height (inch): 2-23/32
- Overall Length (inch): 5-25/64
- Overall Width (inch): 1-1/16
- Pilot Port Size (inch): 1/4 NPT
- Pipe Size (inch): 1/4
- Power Consumption (W): 3
- Valve Actuator/Return: Solenoid / Spring
- Valve Series: Dynaquip Series
- Valve Ways and Positions: 4-Way/2-Position
- Voltage (V): 24 DC
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- Parker Solenoid Valve ManifoldDeskripsi:Parker Solenoid Valve Manifolds are designed for use with Parker Solenoid Air Control Valves, available separately. Choose according to valve port size.atribut:
- UNSPSC: 40141605
- For use with: 3FEV9; 3FEW1; 3FEW3; 3FEW7; 3FEX1; 3FEX3; 3FEX5; 3FEX8; 3FEY1
- Height (inch): 1-3/4
- Length (inch): 7-14/25
- Number of Valve Stations: 1
- Width (inch): 2-22/25
- Nihon Seiki 2-way Solenoid ValveDeskripsi:-A compact and screw-in piping type 2-way solenoid valve.atribut:
- Effective Area: 1.54mm²
- Connection Port Diameter: Rc1/8
- Power (V): AC200
- Width x Height (mm): 34x65mm
- Camozzi Solenoid Valve Pneumatic A Series (Katup Solenoid)Deskripsi:Series A solenoid valves are of the directly operated type and can be used with dry or lubricated air. They are available in the 2/2 and 3/2-way versions with normally closed (NC) or normally open (NO) operation. As shown in the following tables, they are supplied in different versions according to the type of body, threaded ports and orifice. They can thus satisfy various operating and installation requirements.The solenoid can be easily and quickly replaced without interfering with the pressurised part of the valve. On the same mechanical part different types of solenoids can be interchanged. The choice of solenoids determines the performance of the solenoid valve in terms of consumption and pressure.atribut:
- Operation: Direct acting poppet type
- Nominal Flow (nl/minute): 40 to 130 (air @ 6bar, pressure Loss 1bar)
- Flow Coefficient Kv (L/minute): 0.62 to 2.0
- Body Material: Nickel-plated brass
- Duty Cycle (%): ED 100
- Electrical Connection: F (155°C)
- Installation: In any position
- Internal Parts Material: Stainless steel
- Medium: Filtered air, class 5.4.4 according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas
- Operating Pressure (bar): -0.9 to 15
- Operating Temperature (°C): 0 to 60 (with dry air -20)
- Power Consumption (W): 3-5 (DC) / 3.5-7VA (AC)
- Protection Class: DIN 43650 connector, (A, B Shape), IP65 with connector
- Response Time (ms): ON <15 - OFF <25
- Seal Material: HNBR, FKM
- Voltage (V): 12 to 110 DC - 24 to 380 AC - 50/60Hz
- Voltage Tolerance (%): ±10 (DC) / -15 to +10 (AC)
- ARO Solenoid Air Control ValveDeskripsi:These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- AVENTICS Solenoid Air Control ValveDeskripsi:Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
- ASCO Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Anodized Aluminium
- Coefficient of Volume: 0.86
- Coil Insulation Class: F
- Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 30
- Mounting: NAMUR
- Orifice Dia. (inch): 1/4
- Overall Width (inch): 1-3/4
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR; Polyurethane
- Valve Configuration: Universal
- Parker Solenoid Air Control ValveDeskripsi:These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- REDHAT Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Nylon
- Coefficient of Volume: 0.5
- Coil Enclosure: Watertight No Junction Box
- Coil Insulation Class: F
- Electrical Connection (in): 18 Leads
- Environmental Rating - Valves: Indoor; Outdoor
- Frequency (Hz): 50/60
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Fluid Temperature (°F): 104
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 20
- Mounting: NAMUR
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Orifice Dia. (inch): 1/4
- Overall Height (inch): 4-19/64
- Overall Length (inch): 4-29/32
- Overall Width (inch): 2-7/64
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR
- Standards: CSA Certified; UL Recognized Component General Purpose Valve
- Valve Configuration: Universal
- Valve Ways and Positions: 3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
- Voltage (V AC): 120
- Wattage (W): 6.3
- MYCOM Solenoid Valve Refrigerant (Katup Solenoid)Deskripsi:Solenoid valve MYCOM made in Japan. Aktivasi untuk membuka dan menutup valve menggunakan "Direct Driving" electric power dari solenoid coil, bukan menggunakan pressure differential. Plunger terbuat dari bahan special wear resitant stainless steel yang memiliki durabilitas dan reliabilitas yang sangat baik. Dilengkapi dengan casing epoxy resin untuk coil dan terminal box yang waterproof, yang dirancang agar aman, dan agar mudah dalam melakukan pekerjaan wiring. Dilengkapi juga dengan Strainer (tipe With Strainer) untuk menjaga kebocoran solenoid valve karena plunger tersumbat kotoran. Dapat digunakan untuk refrigerant ammonia dan freon. Biasa disebut juga dengan Valve Ammonia, Solenoid Valve Freon, Solenoid Valve Ammoniaatribut:
- Pneumatic Test Pressure (MPa): 2.4
- Temperature (°C): NH3 : -33 to -9; Freon : -40 to -14.5℃
- Activation System: Direct driving, non-differential pressure type
- Body Material: Cast Iron ASTM Class No.40 or equivalent
- Maximum Working Pressure (MPa): 2
- Rated Voltage (V/Hz): AC100-230/50-60
- Refrigerant: NH3 (R717), R12, R22, R404A, R503
- Valve Surface Material: Special Wear Resistant Stainless Steel Plunger
- NUMATICS Solenoid Valve ManifoldDeskripsi:Numatics Solenoid Valve Manifolds are available for use with a variety of solenoid valves. Choose manifolds with the number of valve stations and valve port size necessary for your specific application.atribut:
- UNSPSC: 40141605
- NUMATICS Solenoid Air Control ValveDeskripsi:These Numatics solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)atribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- Metalwork Namur Valve Monostable Solenoid/Pneumaticatribut:
- Part Number: 7021020110
- Flow Rate (nl/minute): 1100
- Flow Rate at 6.3bar DP 1bar (nl/minute): 1100
- Functional Denomination: Valves
- Max. Input Pressure N (bar): 10
- Maximum Temperature (°C): 60
- Min. Input Pressure (bar): 2.5
- Minimum Temperature (°C): -10
- Product's Series: Valves Series NAMUR
- Reference Norms: Namur
- Threaded Port (inch): 1/4
- Type: Electro-pneumatic
- Voltage (VDC/VAC): 12-24/24-110-220
- Way Scheme: 4/2
Daftar Harga Pneumatic Solenoid Valves Terbaru November 2026
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| Yoshitake Solenoid Valve | Rp7.699.900 |
| FESTO Solenoid Valve Air VUVG Series (Katup Solenoid) | Rp1.099.900 |
| SIEMENS Pneumatic Valves (Katup Solenoid Pneumatik) | Rp1.899.900 |
| DYNAQUIP CONTROLS Solenoid Air Control Valve | Rp3.599.900 |
| SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid) | Rp2.399.900 |
| Parker Solenoid Valve Manifold | Rp5.899.900 |
| Nihon Seiki 2-way Solenoid Valve | Rp1.099.900 |
| Camozzi Solenoid Valve Pneumatic A Series (Katup Solenoid) | Rp719.900 |
| ARO Solenoid Air Control Valve | Rp1.399.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Katup%20Solenoid)/puP106870930-1.jpg)

/9eP104944338-9.jpg)
/fxP109432573-1.jpg)

%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)


/myP108100826-1.jpg)





/cxP107690465-1.jpg)

/laP106839766-1.jpg)

%20dia_4%20One%20Touch%20(Katup%20Solenoid)/nlP101579849-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)